RATCHETING BOX WRENCH,5/16 X 3/8,DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING BOX WRENCH,5/16 X 3/8,DB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCV9
  • Mfr. Model # 1LCV9
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 63
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Full Polish
  • Overall Length 5"
  • SAE or Metric SAE
  • Item Ratcheting Box Wrench
  • Number of Points 12
  • Offset 0 Degrees
  • Standards DIN and ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Reversing No
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list