Skip Content
RATCHETING BOX WRENCH,12 X 13MM,DBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING BOX WRENCH,12 X 13MM,DBL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCW6
  • Mfr. Model # 1LCW6
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 63
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Ratcheting Box Wrench
  • Finish Full Polish
  • SAE or Metric Metric
  • Reversing No
  • Number of Points 12
  • Overall Length 6-1/2"
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 Degrees
  • Flexible Head 0 Degrees
  • Offset 0 Degrees
  • Wrench Style Double End
  • Standards DIN and ANSI
  • Head Size 12 x 13mm
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list