Skip Content
RATCHETING BOX WRENCH,1/2X9/16IN.,O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING BOX WRENCH,1/2X9/16IN.,O

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MX67
  • Mfr. Model # 5MX67
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 63
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Ratcheting Box Wrench
  • Finish Full Polish
  • SAE or Metric SAE
  • Reversing Yes
  • Overall Length 6-11/16"
  • Number of Geared Teeth 72
  • Number of Points 12
  • Head Size 1/2 x 9/16"
  • Min. Arc Swing 5 Degrees
  • Flexible Head 0 Degrees
  • Offset 0 Degrees
  • Wrench Style Offset
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list