Skip Content
RATCHETING BAND CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING BAND CLAMP

MIBRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIB3681404
  • Mfr. Model # 3681404
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Ratchet mechanism that enables user to clamp in stages from loose to powerful secure fixing. Rubber footpads. Ergonomic 2-component cushion-grip handles. Quick-release button. Enclosed housing provides, tangle-free storage of band. (4) variable angle corner jaws to align irregular shaped projects.

Technical Specs

  • Handle Type Ratcheting
  • Band Material Nylon
  • Application Fast Initial Clamping of Fames
  • Item Clamp
  • Jaw Length (In.) 2-11/16
  • Jaw Width (In.) 1-1/2
  • Overall Length (In.) 9-1/4
  • Type Band Clamp
  • Number of Jaws 4
  • Jaw Type Corner
  • Frame Material Plastic
  • Band Width (In.) 1
  • Band Length (Ft.) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list