RATCHET ZYKLOP W/3/8 DRIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET ZYKLOP W/3/8 DRIV

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA003550
  • Mfr. Model # 003550
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 11
  • Shipping Weight 0.68 lbs

Product Details

The ratchet features a swivelling head that can be released in any position at the slide switches on both sides. This means you can work easily with your hands even in cramped or awkward spaces.

Technical Specs

  • Item Hand Ratchet
  • Finish Satin, Plastic
  • Features 5-Position Flex Head, Speed Sleeve, Metal Case with Foam Insert, Flexible Up to 180 Deg., Multi-Component Kraftform Handle Ensures Minimum Fatigue
  • Material Alloy Steel
  • Drive Size 3/8"
  • Head Style Round
  • Number of Geared Teeth 72
  • Overall Length 7-1/2"
  • Min. Arc Swing 5 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Movement Flexible
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list