RATCHET X 3/4IN DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RATCHET X 3/4IN DR

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDITCQXD24A
  • Mfr. Model # TCQXD24A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.86 lbs

Technical Specs

  • Item Interchangeable Torque Wrench Head
  • Drive Size X (47/64")
  • For Use With Interchangeable Head Torque Wrenches
  • Max. Torque 240 ft.-lb.
  • Size 3/4"
  • Head Type Ratcheting Square
  • Overall Length 3-15/16"
  • Head Material Steel
  • Number of Points 4
  • Offset 0 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list