Skip Content
RATCHET X 1/2IN DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RATCHET X 1/2IN DR

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDITCQXD16A
  • Mfr. Model # TCQXD16A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Interchangeable Head Torque Wrenches
  • Size 1/2"
  • Item Interchangeable Torque Wrench Head
  • Max. Torque 240 ft.-lb.
  • Overall Length 3-1/2"
  • Head Type Ratcheting Square
  • Drive Size X (47/64")
  • Number of Points 4
  • Head Material Steel
  • Offset 0 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list