!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RATCHET WRENCH

RATCHET WRENCH

MILWAUKEE

RATCHET WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET WRENCH

RATCHET WRENCH

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $249.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL48-22-9216
  • Mfr. Model # 48-22-9216
  • UNSPSC # 27111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.34 lbs

Technical Specs

  • Item Ratcheting Wrench
  • Finish Natural
  • Overall Length 11 1/4 in
  • Head Thickness 53 mm
  • Head Type Standard
  • Nonsparking No
  • Non-Magnetic Yes
  • Box End Type 4-Point Box End
  • Corrosion Resistant No
  • Reversing Yes
  • Grip Style Plain
  • Number of Points 12
  • Min. Arc Swing 10.5 Degrees
  • Voltage Rating Not Applicable
  • Wrench Product Grouping Wrenches
  • Material Forged Steel
  • Head Size 9/16 in, 3/4 in, 1 1/8 in
  • Head Offset Angle 0 Degrees
  • Measurement Type SAE
  • Tether Style Tether Ready
  • Insulated No
  • Wrench Shape Straight
  • Wrench Length Style Standard
  • Ratcheting Yes
  • Handle Type Ergonomic
  • Handle Colour Silver
  • Single End/Double End Double End
  • Standards Not Applicable
  • Weight 2.138 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list