Skip Content
RATCHET WRENCH 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET WRENCH 1-1/2

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM9042
  • Mfr. Model # 9042
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Technical Specs

  • Overall Length 19-11/16"
  • Item Jumbo Ratcheting Combination Wrench
  • Finish Bright, Full Polish Chrome Finish
  • SAE or Metric SAE
  • Reversing No
  • Number of Points 12
  • Min. Arc Swing 5 deg.
  • Number of Geared Teeth 72
  • Wrench Style Standard
  • Offset 5 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list