RATCHET W/HOOKS 3IN X 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET W/HOOKS 3IN X 30FT

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN58515
  • Mfr. Model # 58515
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3236
  • Shipping Weight 13.77 lbs

Product Details

Long wide ratchet handles with 3 inch polyester webbing. Available with either dichromate plated J or Flat hooks. DOT approved working load limit of 5,000 lbs.

Technical Specs

  • Colour Yellow
  • Item 15,000 lbs. Ratchet Straps with Double "j" Hooks
  • For Use With Trailers and Heavier Loads
  • Includes Wll Imprinted on Webbing
  • Length 30 Ft.
  • Body Material Polyester
  • End Type Double J Hooks
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Width 3"
  • Hardware Material Steel
  • Diameter 3"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list