Skip Content
RATCHET UTILITY 1/2DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET UTILITY 1/2DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5449UT
  • Mfr. Model # 5449UT
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Technical Specs

  • Features Oversized Reverse Lever For When Wearing Work Gloves
  • Item Utility Ratchet
  • Finish Chrome
  • Drive Size 1/2"
  • Head Style Pear
  • Number of Geared Teeth 24
  • Overall Length 10"
  • Reversing Yes
  • Min. Arc Swing 15.0 Degrees
  • Material Steel
  • Standards Federal Specification GGG-W-641E, ANSI B107.10M, ASME B107.10M
  • Repair Kit Mfr. No. J5449UTRK
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Head Movement Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list