Skip Content
RATCHET T HANDLE 3/8 DR 1000V SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET T HANDLE 3/8 DR 1000V SE

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFT-J.121AVSE
  • Mfr. Model # FT-J.121AVSE
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Finish Matte
  • Handle Type Insulated Up to 1000V
  • Item Insulated Hex Key
  • SAE or Metric SAE
  • Handle Colour Orange
  • Handle Length 5-23/32"
  • Tip Size 3/8"
  • Shape T
  • Blade Material Hardened Alloy Steel
  • Meets/Exceeds Up to 1000V AC or 1500DC
  • Handle Material Plastic
  • Arm Length 8"
  • Working Angle 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list