Skip Content
RATCHET STRAP 1INX6FT 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET STRAP 1INX6FT 2/PK

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN05713
  • Mfr. Model # 05713
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3231
  • Shipping Weight 3.68 lbs

Product Details

Great for motorcycles, recreational vehicles etc. Heavy-duty. 3,000 lb. capacity.

Technical Specs

  • Colour Black
  • Item H.d Ratchet Strap
  • Includes Vinyl Coated Hooks
  • For Use With Motorcycles, Recreational Vehicles Etc
  • Width 1"
  • Length 6 Ft.
  • Body Material Polyester
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • End Type Vinyl Coated Hook
  • Diameter 1"
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list