Skip Content
Discontinued with Replacement
RATCHET SOFT CABLE CUTTER FG HDLE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RATCHET SOFT CABLE CUTTER FG HDLE 1

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKP6990FS
  • Mfr. Model # 6990FS
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 227
  • Shipping Weight 4.15 lbs
Suggested Replacement Product
BOLT CUTTER CENTER C ST. HDLE 18IN

Price: NA

Product Details

Leaves no burrs or sharp edges. Both blades cut. Fiberglass handles with non-slip, plastic grips. Cutter has self-lubricating ratchet and only six moving parts. Note: MCM capacity does not include cable insulation, MCM capacity equates to condour size only.

Technical Specs

  • Item Compact Ratcheting Cable Cutter
  • Features Compact, Lightweight Cutter, for Confined Spaces, Ratchet-type Jaws with Shear-cut Blades Grip and Hold While Moderate Pumping Action Cuts Cable, Leaves No Burrs or Sharp Edges, Both Blades Cut, Fibreglass Handles with Non-slip, Plastic Grips, Cutter Has Self-lubricating Ratchet and only 6 Moving Parts, Note: Mcm Capacity does Not Include Cable Insulation, Mcm Capacity Equates to Conductor Size Only
  • Handle Design Fibreglass with Non-slip, Plastic Grips
  • Overall Length 14"
  • Cutting Capacity Aluminum 795 MCM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list