RATCHET SET XS 18 METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET SET XS 18 METRIC

FELO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEL057-71806
  • Mfr. Model # 057-71806
  • UNSPSC # 27112836
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • For Use With Bits, Sockets, Adaptors
  • Item Ratchet Head Set
  • Number of Pieces 18
  • Drive Size 1/4"
  • Meets/Exceeds DIN/ISO
  • SAE or Metric Metric
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list