RATCHET SET 3/4IN DR 7PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RATCHET SET 3/4IN DR 7PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSAK347
  • Mfr. Model # SAK347
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 22
  • Shipping Weight 17.39 lbs

Product Details

Made of chrome vanadium steel, 20 inch universal handle 6 inch high precision fine tooth ratchet head, 4 inch extension bar, sliding T-head 3/4 inch F - 1 inch M adapointer. Flex head attachment in a high impact case.

Technical Specs

  • Item 7 Piece Ratchet Set
  • Drive Size 3/4"
  • Number of Pieces 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list