Skip Content
RATCHET SCAFFOLDING 1/2DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET SCAFFOLDING 1/2DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5449SC
  • Mfr. Model # 5449SC
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Features Socket Retained With Through-hole and Pin
  • Item Scaffolding Ratchet
  • Finish Full Polish
  • Drive Size 1/2"
  • Overall Length 10"
  • Head Style Pear
  • Min. Arc Swing 8.0 Degrees
  • Number of Geared Teeth 45
  • Reversing Yes
  • Material Steel
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Movement Fixed
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list