Skip Content
RATCHET RUB HDL 1X15 4/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET RUB HDL 1X15 4/PK

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN31416
  • Mfr. Model # 31416
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3232
  • Shipping Weight 6.26 lbs

Product Details

Light duty ratcheting tie-down, 1 ft. x 15 ft. set of 4 with molded rubber wide handle ratchet buckle. Makes tightening easy on the hands, Heat treated vinyl coated hooks. 2,000 lb. rated 666 lb. safe working load.

Technical Specs

  • Colour Orange
  • For Use With Pick Ups and Trailers
  • Includes 4 Strap Set
  • Item Ratcheting Tie-downs
  • Length 15 Ft.
  • Body Material Polyester
  • Width 1"
  • End Type Heat Treated and Vinyl Coated Wire Hooks
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Hardware Material Steel
  • Diameter 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list