Skip Content
RATCHET RUB HDL 1X15 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET RUB HDL 1X15 2/PK

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN34400
  • Mfr. Model # 34400
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3232
  • Shipping Weight 2.11 lbs

Product Details

Light duty ratcheting tie-down, 1 ft. x 15 ft. set of 2 with molded rubber covered ratchet buckle. Heat treated vinyl coated hooks. 1,200 lb. rated. 400 lb. safe working load.

Technical Specs

  • Colour Blue
  • Includes 2 Strap Set
  • Item Ratcheting Tie-downs
  • For Use With Pick Ups and Trailers
  • Width 1"
  • Length 15 Ft.
  • Body Material Polyester
  • End Type Heat Treated and Vinyl Coated Wire Hooks
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Diameter 1"
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list