Skip Content
RATCHET REVERSING 3/8 DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET REVERSING 3/8 DRIVE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5252F
  • Mfr. Model # 5252F
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 31
  • Shipping Weight 0.59 lbs

Product Details

Round head 3/8 inch drive ratchet, 7-1/2 inch.

Technical Specs

  • Item Hand Ratchet
  • Finish Full Polished
  • Material Steel
  • Drive Size 3/8"
  • Head Style Round
  • Overall Length 7-3/8"
  • Standards ASME B107.10M
  • Repair Kit J5252FRK
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Arc Swing 5 deg.
  • Number of Geared Teeth 41
  • Features Small Head Design and Tight Swing Arc Allows Fastener to Access Tight Areas, Shaft with Knurled Grip for Slip-Resistant and Strong Grip
  • For Use With 3/8" Drive Sockets
  • Head Movement Fixed
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list