Skip Content
RATCHET REVERSING 1/4 DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET REVERSING 1/4 DRIVE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4752F
  • Mfr. Model # 4752F
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 26
  • Shipping Weight 0.26 lbs

Product Details

1/4 inch drive round head ratchet.

Technical Specs

  • Features Round Head Ratchet Mechanism Allows for a Compact Head, Small Head Design and Tight Swing Arc Allow for Fastener Access in Tight Areas, Shaft with Knurled Grip for Strong Slip-Resistant Grip
  • Item Hand Ratchet
  • Finish Full Polish
  • Material Steel
  • Drive Size 1/4"
  • Head Style Round
  • Standards ASME B107.10M
  • Overall Length 4-1/2"
  • Number of Geared Teeth 72
  • Repair Kit J4752FRK
  • Min. Arc Swing 5 deg.
  • Head Movement Flexible
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • For Use With 1/4" Drive Sockets
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list