RATCHET,REVERSIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET,REVERSIBLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MX65
  • Mfr. Model # 5MX65
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Finish Chrome
  • Item Quick Release Ratchet
  • Head Style Pear
  • Overall Length 19-7/8"
  • Drive Size 3/4"
  • Reversing Yes
  • Features Knurled Handle
  • Material Chrome Vanadium Steel
  • Standards ASME B107.10M
  • Number of Geared Teeth 24
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Repair Kit Mfr. No. RH6022RK
  • Head Movement Fixed
  • Min. Arc Swing 15 Degrees
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list