RATCHET,REVERSIBLE,RND,3/8 DR X 7-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET,REVERSIBLE,RND,3/8 DR X 7-5

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D260
  • Mfr. Model # 12D260
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Ratchet
  • Finish SuperKrome
  • Overall Length 7-5/8"
  • Drive Size 3/8"
  • Head Style Round
  • Reversing Yes
  • Material Steel
  • Features Corrosion Resistant, Diamond Knurled Grip, Hardened Pawl and Teeth, Chamfered Ends
  • Number of Geared Teeth 40
  • Standards B107.10M
  • Min. Arc Swing 9 Degrees
  • Repair Kit Mfr. No. 45170-2
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Head Movement Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list