Skip Content
RATCHET,REVERSIBLE,RND,3/4 DR X 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET,REVERSIBLE,RND,3/4 DR X 18

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D286
  • Mfr. Model # 12D286
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Ratchet
  • Finish SuperKrome
  • Drive Size 3/4"
  • Head Style Round
  • Overall Length 18"
  • Reversing Yes
  • Features Corrosion Resistant, Diamond Knurled Grip, Hardened Pawl and Teeth, Chamfered Ends, Triple Tooth Contact
  • Material Steel
  • Standards B107.10M
  • Number of Geared Teeth 72
  • Repair Kit Mfr. No. 47170-2
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Nonsparking No
  • Min. Arc Swing 5 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list