Skip Content
RATCHET,REVERSIBLE,RND,1/2 DR X 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET,REVERSIBLE,RND,1/2 DR X 15

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D279
  • Mfr. Model # 12D279
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Finish SuperKrome
  • Drive Size 1/2"
  • Item Ratchet
  • Head Style Round
  • Overall Length 15"
  • Reversing Yes
  • Features Corrosion Resistant, Diamond Knurled Grip, Hardened Pawl and Teeth, Chamfered Ends
  • Material Steel
  • Number of Geared Teeth 48
  • Repair Kit Mfr. No. 42470-2
  • Standards B107.10M
  • Min. Arc Swing 7.5 Degrees
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list