RATCHET,REVERSIBLE,RND,1/2 DR X 10- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET,REVERSIBLE,RND,1/2 DR X 10-

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D278
  • Mfr. Model # 12D278
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • Finish SuperKrome
  • Drive Size 1/2"
  • Head Style Round
  • Reversing Yes
  • Overall Length 10-5/16"
  • Item Ratchet
  • Features Corrosion Resistant, Diamond Knurled Grip, Hardened Pawl and Teeth, Chamfered Ends, Triple Tooth Contact
  • Material Steel
  • Standards B107.10M
  • Number of Geared Teeth 48
  • Repair Kit Mfr. No. 42470-2
  • Min. Arc Swing 7.5 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list