RATCHET PROTO AERO 1/4DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET PROTO AERO 1/4DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4749XLHS
  • Mfr. Model # 4749XLHS
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 26
  • Shipping Weight 0.26 lbs

Product Details

Fine tooth action for installing and removing fasteners in confined spaces.

Technical Specs

  • Finish Full Polish Nickel Chrome
  • Material Steel
  • Features Reversing Lever Designed for Quick, One Hand Operation, Vertical Hole Drilled in Drive Plug, Designed for Installation of Frangible Collars on Threaded Pins
  • Drive Size 1/4"
  • Head Style Aerospace
  • Standards ASME B107.10M
  • Overall Length 5-45/64"
  • Item Hand Ratchet
  • Number of Geared Teeth 45
  • Repair Kit J4749XLHSRK
  • Head Movement Fixed
  • Min. Arc Swing 8 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • For Use With 1/4" Drive Sockets
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list