Skip Content
RATCHET PREMIUM STD 1/4 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET PREMIUM STD 1/4 BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4749XLBL
  • Mfr. Model # 4749XLBL
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Black Oxide
  • Item Sealed Head Ratchet
  • Head Style Pear
  • Drive Size 1/4"
  • Overall Length 5-45/64
  • Reversing Yes
  • Number of Geared Teeth 45
  • Min. Arc Swing 8.0 Degrees
  • Features Corrosion Resistant
  • Material Steel
  • Standards ASME B107.10M
  • Head Movement Fixed
  • Repair Kit Mfr. No. J4749XLRK
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list