Skip Content
RATCHET PLUG 1DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET PLUG 1DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5852
  • Mfr. Model # 5852
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Male Drive Plug
  • For Use With Mfr. No. J5849
  • Drive Size 1"
  • Number of Pieces 1
  • Overall Length 2-19/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list