RATCHET MAXX 1/4IN DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RATCHET MAXX 1/4IN DR

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM10-992
  • Mfr. Model # 10-992
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Finish Chrome
  • Material Steel
  • Drive Size 1/4"
  • Item Ratchet
  • Head Style Taper
  • Reversing Yes
  • Number of Geared Teeth 60
  • Min. Arc Swing 6 Degrees
  • Overall Length 5-7/16"
  • Features Low Profile
  • Standards ANSI and ASME
  • Repair Kit Mfr. No. 10-982
  • Head Movement Fixed
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list