Skip Content
RATCHET M12 1/4 TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET M12 1/4 TOOL ONLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2456-20
  • Mfr. Model # 2456-20
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 407
  • Shipping Weight 1.81 lbs

Product Details

Compact low-profile head design: 3/4 inch head for extremely tight spaces. Delivers up to 30 ft-lbs of torque. 250 RPM with variable speed metal trigger: greater control and durability. Re-enforced steel housing for added durability.

Technical Specs

  • Handle Type Pistol Grip
  • Features Led Light, on Board Fuel Gauge, Steel Housing, Superior Fastening Speed, Powerful 12 V Motor: Delivers Up to 30 Ft-lbs of Torque
  • Includes (1) M12(TM) Cordless 1/4" Ratchet (Bare Tool) (2456-20)
  • Item Cordless Ratchet
  • Max. Torque 30 ft.-lbs
  • Battery Pack Replacement 2XKZ6
  • Clutch Style Ratchet
  • Battery Included No
  • Drive Size 1/4"
  • No Load RPM 0 - 250
  • Tool Weight 1.5 lbs.
  • Voltage 12.0
  • Battery Included / Bare Tool Bare Tool
  • Tool Length 10-3/4"
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5 Ah

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List