RATCHET M12 1/4 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET M12 1/4 KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2456-21
  • Mfr. Model # 2456-21
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 407
  • Shipping Weight 4.36 lbs

Product Details

Cordless Ratchet, 12 Vltg., 1/4 In Drive Sz., No Ld. RPM 250, 360 Max. Torque (In.-Lbs.), 30 Max. Torque (Ft.-Lb.), Batt. Incl. , Repl. Batt. MTL48-11-2401, Batt. Lith. Ion, Batt. Cap. 1.5 Ah, 10.75 In Tool L, 1.9 lb. Tool Wt., 30 Ft. Lbs Of Torque With 250 Rpm, 1/4 In. Ratchet.

Technical Specs

  • Handle Type Pistol Grip
  • Features Led Light, on Board Fuel Gauge, Steel Housing, Superior Fastening Speed, Powerful 12 V Motor: Delivers Up to 30 Ft-lbs of Torque
  • Includes (1) M12(TM) Cordless 1/4" Ratchet (Bare Tool) (2456-20), (1) M12(TM) REDLITHIUM(TM) Battery (48-11-2401), (1) M12(TM) Lithium-ion Battery Charger (48-59-2401), (1) Carrying Case
  • Item Cordless Ratchet
  • Max. Torque 30 ft.-lbs
  • Battery Included MTL48-11-2401
  • Clutch Style Ratchet
  • Battery Pack Replacement 2XKZ6
  • No Load RPM 0 to 250
  • Drive Size 1/4"
  • Tool Weight 1.9 lbs.
  • Battery Capacity 1.5 Ah
  • Voltage 12.0
  • Tool Length 10-3/4"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list