Skip Content
RATCHET LOAD BINDER,FIXED,9200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET LOAD BINDER,FIXED,9200 LB.

B/A PRODUCTS CO.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YDG4
  • Mfr. Model # 3YDG4
  • UNSPSC # 24141511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Technical Specs

  • Handle Type Fixed
  • Item Ratchet Load Binder
  • Trade Size G70 3/8"
  • Trade Size G30/G43 1/2"
  • Working Load Limit 9200 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list