Skip Content
RATCHET,KNURLED GRIP,3/8 IN DRIVE,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET,KNURLED GRIP,3/8 IN DRIVE,8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1KEH9
  • Mfr. Model # 1KEH9
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 16
  • Shipping Weight 0.79 lbs

Technical Specs

  • Item Quick Release Ratchet
  • Features Knurled Handle
  • Finish Chrome
  • Overall Length 7-3/4"
  • Material Steel
  • Reversing Yes
  • Drive Size 3/8"
  • Standards ASME B107.10M
  • Number of Geared Teeth 38
  • Head Style Pear
  • Min. Arc Swing 9.47 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Movement Fixed
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list