Skip Content
RATCHET FACESHIELD ASSEMBLY,GRAY,8X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET FACESHIELD ASSEMBLY,GRAY,8X

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NLZ7
  • Mfr. Model # 3NLZ7
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Features Anti-Fog Visor with UV Protection Between 200 and 405nm
  • Visor Color Clear
  • Item Ratchet Faceshield Assembly
  • Standards ANSI Z87.1-2003 High Impact
  • Visor Width 14"
  • Visor Material Polycarbonate
  • Visor Height 8"
  • Visor Thickness 0.105"
  • Headgear Material Plastic
  • Headgear Color Gray
  • Dielectric Protection No
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Disposable/ Reusable Reusable
  • Visor Coating Anti-Fog
  • Headgear Style Partial Crown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list