Skip Content
RATCHET EXT 1/2 DR 1000V SE 5-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET EXT 1/2 DR 1000V SE 5-3/4

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFT-S.210AVSE
  • Mfr. Model # FT-S.210AVSE
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Features Spring-Ball
  • Finish Insulated
  • For Use With 1/2" Drive Insulated Sockets
  • Item Insulated Socket Extension
  • Number of Pieces 1
  • Overall Length 5-3/4"
  • Drive Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list