Skip Content
RATCHET COMBO WRNCH 1-11/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET COMBO WRNCH 1-11/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW34E326
  • Mfr. Model # 34E326
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 62
  • Shipping Weight 7.0 lbs

Technical Specs

  • Finish Full Polish
  • Overall Length 24-7/32"
  • Reversing No
  • Item Ratcheting Combination Wrench
  • Number of Points 12
  • SAE or Metric SAE
  • Number of Geared Teeth 60
  • Wrench Style Standard
  • Min. Arc Swing 6 Degrees
  • Standards ASME B107.100
  • Flexible Head No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel
  • Head Size 1-11/16"
  • Offset 0 deg.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List