Skip Content
RATCHET COMBO WRENCH 7/16 IN 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET COMBO WRENCH 7/16 IN 12 PT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW35Z097
  • Mfr. Model # 35Z097
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Full Polish
  • Item Ratcheting Combination Wrench
  • SAE or Metric SAE
  • Number of Geared Teeth 72
  • Overall Length 7-1/16"
  • Wrench Style Ratcheting Open End
  • Reversing No
  • Number of Points 12
  • Min. Arc Swing 5 Degrees
  • Standards ANSI B107.100
  • Head Size 7/16"
  • Flexible Head No
  • Offset 0 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List