Skip Content
RATCHET COMBO WRENCH 5/16IN 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET COMBO WRENCH 5/16IN 12 PT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW35Z066
  • Mfr. Model # 35Z066
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Ratcheting Combination Wrench
  • Finish Full Polish
  • SAE or Metric SAE
  • Overall Length 5-11/32"
  • Number of Geared Teeth 72
  • Reversing No
  • Number of Points 12
  • Min. Arc Swing 5 Degrees
  • Wrench Style Standard
  • Standards ANSI B107.100
  • Offset 0 deg.
  • Head Size 5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel
  • Flexible Head No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List