Discontinued with Replacement
RATCHET COMBINATION WRENCH 30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RATCHET COMBINATION WRENCH 30MM

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM9130
  • Mfr. Model # 9130
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs
Suggested Replacement Product
WRENCH RATCHET 30MM

Your Price: NA

Technical Specs

  • Finish Full Polish
  • Item Ratcheting Combination Wrench
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 15-5/6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Reversing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list