Skip Content
Discontinued with Replacement
RATCHET CABLE CUTTER W/KEEPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RATCHET CABLE CUTTER W/KEEPER

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKP8790FSK
  • Mfr. Model # 8790FSK
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 226
  • Shipping Weight 12.0 lbs
Suggested Replacement Product
RATCHETING SOFT CABLE CUTTER 3IN CA

Your Price: NA

Product Details

Jaws with shear-cut blades, have special pivoting handle to allow cutterhead to be opened to maximum width Independent of handle position. Cuts copper and aluminum, power and communications style. Specially designed to cut conductors with large insulation. Maximum handle spread of 22 inches.

Technical Specs

  • Item Ratchet-type, Soft Cable Cutter
  • Features Jaws with Shear-cut Blades, Have Special Pivoting Handle to Allow Cutter head to be Opened to Maximum Width Independent of Handle Position, Cuts Copper and Aluminium, Power and Communications Cable, Specially Designed to Cut Conductors with Large Insulation, Maximum Handle Spread of 22" for Working in Confined Spaces, Advanced Cutter Gives Mechanical Advantage of Over 50 to 1, for Special Applications Contact Customer Service Department
  • Overall Length 27-1/2"
  • Cutting Capacity Aluminum 2"
  • Cutting Capacity Communication Cable 2"
  • Cutting Capacity Copper 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list