Skip Content
RATCHET CABLE CUTTER,10.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET CABLE CUTTER,10.5 IN

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22P236
  • Mfr. Model # 22P236
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item Ratchet Cable Cutter
  • Features Quick Release, Bi-directional Ratchet Mechanism and Rapid Blade Advance
  • Cutting Action Center Cut
  • Handle Design Rugged Fiberglass or Non-Slip Grip
  • Overall Length 10-1/2"
  • Primary Application Electrical Cable
  • Cutting Capacity Aluminum 500 kcmil
  • Cutting Capacity ACSR 336 kcmil
  • Cutting Capacity Copper 350 kcmil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list