Skip Content
RATCHET BUCKLE 1IN STRAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET BUCKLE 1IN STRAPS

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15531
  • Mfr. Model # 15531
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3232
  • Shipping Weight 6.03 lbs

Product Details

These econopack are designed to give you 4 utility straps in one package. These light duty 1 straps are ideal for securing loads, bicycles, boxes or any other item that you want to ensure does not move. All straps come with vinyl coated S hooks to prev

Technical Specs

  • Colour Red
  • For Use With Used in Any Utility Trailer Application
  • Item Ratchet Buckle
  • Length 12"
  • Includes Manufactured with Resin Coated Webbing for Minimum Stretch and Maximum Wear Resistance, Light Industrial Grade Hardware S Hook and Ratchet - 4 Pack of Strap
  • Width 1"
  • Body Material Polyester
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • End Type Vinyl Coated S-hook
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list