Skip Content
RATCHET BIT KIT (INC DRILL/BATTERY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RATCHET BIT KIT (INC DRILL/BATTERY)

TIME BANDIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMBTB302
  • Mfr. Model # TB302
  • UNSPSC # 27112845
  • CATALOGUE PAGE # 3249
  • Shipping Weight 4.5 lbs

Product Details

Made from high quality aluminum, this bit is a must if you prefer to leave your straps on trailer after unloading. Attaches to any standard drill and eliminates hand rolling straps back up. Approximately 4 inches long, lightweight and durable.

Technical Specs

  • Item Ratchet Bit w/ Standard Drill and Carry Case
  • For Use With Cargo Straps on Winch
  • Includes Bit/Drill/Battery

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list