Skip Content
RATCHET BINDER 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET BINDER 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4EB94
  • Mfr. Model # 4EB94
  • UNSPSC # 24141511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Technical Specs

  • Handle Type Fixed
  • Trade Size G30/G43 1/2"
  • Item Ratchet Load Binder
  • Hook to Hook Min./Max. 23-7/8" to 30-3/4"
  • Trade Size G70 3/8"
  • Take Up 8"
  • Standards CVSA and US DOT
  • Working Load Limit 9200 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list