RATCHET, AIR, 3/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RATCHET, AIR, 3/8 IN.

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YRF9
  • Mfr. Model # 2YRF9
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.78 lbs

Product Details

Pneumatic Ratchet Wrench, Gen. Duty, Square Drive Sz. 3/8 In, Torque Range 10 to 65 Ft-Lb, Max Torque 70 Ft-Lb, Free Spd. 160 RPM, 2.5 Avg. CFM at 15 Sec. Run Tm., 10 CFM at Full Ld., Req. Press. 90 PSI, Air Inlet 1/4 In, Min Hose 3/8 In, Head Width 1 5/8

Technical Specs

  • Tool Weight 2.8 lbs

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list