Skip Content
RATCHET, AIR, 3/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET, AIR, 3/8 IN.

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YRF8
  • Mfr. Model # 2YRF8
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.93 lbs

Product Details

Pneumatic Ratchet Wrench, Ind. Duty, Square Drive Sz. 3/8 In, Torque Range 0 to 52 Ft-Lb, Max Torque 66 Ft-Lb, Free Spd. 150 RPM, 2.8 Avg. CFM at 15 Sec. Run Tm., 11 CFM at Full Ld., Req. Press. 90 PSI, Air Inlet 1/4 In, Min Hose 3/8 In, Head Width 1 3/4

Technical Specs

  • Item Air Ratchet Wrench
  • Includes Protective Head Cover
  • Length 10-1/2"
  • Duty Industrial
  • Exhaust Front
  • Max. Torque 66 ft.-lbs.
  • Reversing Yes
  • Throttle Lever
  • Tool Weight 2.9 lbs.
  • Torque Range 0 - 52 ft.-lbs.
  • Free Speed 150 RPM
  • Square Drive Size 3/8"
  • Required Pressure 90 PSI
  • Min. Hose 3/8"
  • Air Inlet 1/4" NPT
  • CFM @ Full Load 11.0
  • Head Width 1-3/4"
  • Head Height 1-3/4"
  • Average CFM @ 15 Second Run Time 2.80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list