Skip Content
RATCHET AIR 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET AIR 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP825
  • Mfr. Model # CP825
  • UNSPSC # 27131515
  • CATALOGUE PAGE # 2751
  • Shipping Weight 1.3 lbs

Product Details

1/4 inch air ratchet. For light-duty repair, such as under-dashboard work or small engine. Features: square handle design for positive grip, forward/reverse button: ball-type socket retainer: and speed control throughout range-maximum rundown speed of 200

Technical Specs

  • Average CFM @ 15 Second Run Time 2.75
  • Length 6.5"
  • Tool Weight 1.87 lbs.
  • Max. Torque 15 ft.-lbs.
  • Head Width 1-1/4"
  • Torque Range 3 - 15 ft.-lbs.
  • Head Height 13/16"
  • Square Drive Size 1/4"
  • Item Air Ratchet Wrench
  • Duty General
  • Exhaust Front
  • Throttle Lever
  • Handle Material Aluminium
  • CFM @ Full Load 11.0
  • Free Speed 200 RPM
  • Required Pressure 90 PSI
  • Min. Hose 3/8"
  • Air Inlet 1/4" NPT
  • Reversing Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list