Skip Content
RATCHET, AIR, 1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RATCHET, AIR, 1/4 IN.

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YRF7
  • Mfr. Model # 2YRF7
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Product Details

1/4" General Duty Ratchet Wrenches, ideal for use in confined spaces these compact ratchet wrenches feature ball detent for easy socket change, reversible operation, ball and needle bearing construction, and lever throttle for variable speed control. Inli

Technical Specs

  • Item Air Ratchet Wrench
  • Max. Torque 30 ft.-lbs.
  • Length 6-1/2"
  • Exhaust Rear
  • Duty Industrial
  • Reversing Yes
  • Tool Weight 1.3 lbs.
  • Throttle Lever
  • Head Height 1-1/8"
  • CFM @ Full Load 6.0
  • Torque Range 0 - 25 ft.-lbs.
  • Free Speed 200 RPM
  • Head Width 1-1/4"
  • Required Pressure 90 PSI
  • Square Drive Size 1/4"
  • Air Inlet 1/4" NPT
  • Min. Hose 3/8"
  • Average CFM @ 15 Second Run Time 1.60

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list