Skip Content
Discontinued with Replacement
RATCHET, AIR, 1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RATCHET, AIR, 1/4 IN.

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YRF6
  • Mfr. Model # 2YRF6
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs
Suggested Replacement Product
AIR RATCHET WRENCH 1/4 IN DRIVE

Price: NA

Product Details

1/4" General Duty Ratchet Wrenches, ideal for use in confined spaces these compact ratchet wrenches feature ball detent for easy socket change, reversible operation, ball and needle bearing construction, and lever throttle for variable speed control. Inli

Technical Specs

  • Max. Torque 25 ft.-lbs.
  • Item Air Ratchet Wrench
  • Length 5-1/4"
  • Duty General
  • Exhaust Rear
  • Reversing Yes
  • Throttle Lever
  • Tool Weight 1.0 lbs.
  • Free Speed 250 RPM
  • Torque Range 0 - 20 ft.-lbs.
  • CFM @ Full Load 9.5
  • Head Height 1-1/8"
  • Head Width 1-1/16"
  • Required Pressure 90 PSI
  • Min. Hose 3/8"
  • Square Drive Size 1/4"
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list